Lenox
Band Saw Blade, 6 ft. 8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 82363D2B62030
Zoro # G7868546
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 10/14
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 36204D2B41325
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51845D2B92895
- LENOX Band Saw Blade, 9 ft. 11-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1792843
- LENOX Band Saw Blade, 13 ft. 7 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 95561D2B134140
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series 39414CLB134115
- LENOX Band Saw Blade, 11 ft. 1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 79872D2B113365
- LENOX Band Saw Blade, 11 ft. 10-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series 67956D2B113620
- LENOX Band Saw Blade, 8 ft. 7 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 1807423
- LENOX Band Saw Blade, 11 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 85587D2B113505
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 14-18 TPI Premium Bimetal Blade 534221
- SUPERCUT 59.5-inch x 0.375-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 369007
- Lenox Band Saw Blades