Lenox
Band Saw Blade, 6 ft. 8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7851037
- Mfr #: 51901D2B62030
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
$35.49
Subtotal: $35.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51910D2B72350
- LENOX Band Saw Blade, 9 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51938D2B93010
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51912D2B72375
- LENOX Band Saw Blade, 14 ft. 10 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1792748
- LENOX Band Saw Blade, 3 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 89448D2B31120
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 81833D2B72360
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 53430D2B123885
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 15133D2B113605
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 95413D2B103300
- LENOX Band Saw Blade, 10 ft. 9 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1792846
- MORSE Band Saw Blade, 7 ft. 9 in L, 3/4" W, 14 TPI, 0.035" Thick, Bimetal ZWEFR14MAT-7' 9
- Lenox Power Saw Blades