Lenox
Band Saw Blade, 6 ft. 8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel
- Mfr # 52332D2B62030
- Zoro # G7851831
$30.55
/ea
Subtotal: $30.55
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 3/8"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LENOX Band Saw Blade, 6 ft. 10 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 52334D2B62085
- LENOX Band Saw Blade, 6 ft. 5/8 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 95336D2B61845
- LENOX Band Saw Blade, 6 ft. 8-1/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 82617D2B62040
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal 80291D2B144420
- LENOX Band Saw Blade, 10 ft. 1-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 34943D2B103085
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 93912D2B72375
- LENOX Band Saw Blade, 16 ft. 4 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 1806940
- LENOX Band Saw Blade, 5 ft. 9 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 88993D2B51760
- LENOX Band Saw Blade, 18 ft. 4 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 79020D2B185590
- MORSE Band Saw Blade, 13 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEG083C46M42PR-13' 3
- LENOX Band Saw Blade, 5 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 13871D2B51780
- Lenox Band Saw Blades