Lenox
Band Saw Blade, 6 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7863409
- Mfr #: 80070D2B62030
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$34.38
Subtotal: $34.38
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 12 ft. 1-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1869333
- LENOX Band Saw Blade, 4 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 73478D2B41450
- LENOX Band Saw Blade, 4 ft. 11-1/4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 15448D2B41505
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 81838D2B72375
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal 92939QPB123810
- LENOX Band Saw Blade, 9 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82329D2B92945
- LENOX Band Saw Blade, 16 ft. 6 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1793074
- LENOX Band Saw Blade, 13 ft. L, 1/2" W, 4 TPI, 0.025" Thick, Steel 83416D2B133960
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 28281RPB113505
- MORSE Band Saw Blade, 12 ft. 3 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 12'3" ZWEG083C34MAVPR
- SUPERCUT 238-inch x 1.25-inch x 0.042 x 8-12 TPI Premium Bimetal Blade 203042
- Lenox Band Saw Blades