Lenox
Band Saw Blade, 6 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7874380
- Mfr #: 88791D2B62070
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$31.03
Subtotal: $31.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #88791D2B62070 Specifications
- Zoro #: G7874380
- Mfr #: 88791D2B62070
- UPC #: 082472887914
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 9-1/2 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Use Case: General/Maintenance
- Blade Thickness: 0.025 in
- For Material Width: 1/4 in to 1/2 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- Cutting Edge Style: Variable
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 81-1/2 in
- Blade Series: Diemaster 2
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 1/2 in
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 81-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #88791D2B62070
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80180D2B62055
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80177D2B62030
- LENOX Band Saw Blade, 12 ft. 2 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1801799
- LENOX Band Saw Blade, 12 ft. 10-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 86886D2B123925
- LENOX Band Saw Blade, 21 ft. L, 2" W, 3/4 TPI, 0.050" Thick, Steel 1814047
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel 1819430
- LENOX Band Saw Blade, 2" x 0.63mm, 1.4-2 TPI MWP-10-A-LENOX 1963652
- LENOX Saw Blade, HRX 21 10x2 .063 3/4 VPVR HRX29017CL21833
- LENOX Band Saw Blade, Vertical Cut, 1/2 X 610 53277D2B62085
- MORSE Band Saw Blade, 8 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Carbon Steel ZHEDH06 -8'9
- LENOX Band Saw Blade, 5 ft. 7 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 83457D2B51700
- Lenox Power Saw Blades