Lenox
Band Saw Blade, 6 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7854817
- Mfr #: 66688D2B62070
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$33.20
Subtotal: $33.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #66688D2B62070 Specifications
- Zoro #: G7854817
- Mfr #: 66688D2B62070
- UPC #: 082472666885
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 9-1/2 in
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 81-1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Tip Material: Bi-Metal
- For Material Width: 0 in to 1/4 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- Blade Series: Diemaster 2
- Cutting Edge Style: Standard
- Blade Thickness: 0.025 in
- Use Case: General/Maintenance
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 81-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #66688D2B62070
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 7-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 77662D2B113545
- LENOX Band Saw Blade, 22 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1773926
- LENOX Band Saw Blade, 6 ft. 8-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 26184D2B62045
- LENOX Band Saw Blade, 18 ft. 2" L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Bimetal 99317RPB185535
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 96197D2B72305
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 29575D2B41435
- LENOX Band Saw Blade, 16ft 10" x 1 1/4" x .042 1878958
- LENOX Band Saw Blade, Vertical Cut, 1/2 X 610 53277D2B62085
- LENOX Band Saw Blade 79637CLB134240
- DOALL SAWING PRODUCTS DoAll Silencer GP Band Saw Blade, 1-1/4"W, .042 thick/gauge, 6-10 TPI 303-562144.000
- SUPERCUT 192-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 201673
- Lenox Band Saw Blades