Lenox
Band Saw Blade, 6 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7842171
- Mfr #: 1853147
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$33.20
Subtotal: $33.20
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #1853147 Specifications
- Zoro #: G7842171
- Mfr #: 1853147
- UPC #: 781303142245
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft. 9-1/2 in
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Cutting Edge Style: Variable
- Blade Length: 81-1/2 in
- Blade Series: Diemaster 2
- Blade Width: 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 0 in to 1/8 in
- Blade Thickness: 0.025 in
- Blade Material: Steel
- Use Case: General/Maintenance
- For Material Width: 1/4 in to 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Tip Material: Bi-Metal
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 81-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #1853147
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 6-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 70564D2B123825
- LENOX Band Saw Blade, 12 ft. 11-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1862550
- LENOX Band Saw Blade, 10 ft. 2-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 72521D2B103110
- LENOX Band Saw Blade, 11 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 52272D2B113355
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1786997
- LENOX Band Saw Blade, 7 ft. 7 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 92222D2B72325
- LENOX Band Saw Blade, RxPlus 24x2x0.063x3/4 27488RPB247315
- LENOX Band Saw Blade, 14 ft. 6" L, Blade Series: Rx+ 27851RPB144420
- LENOX Band Saw Blade, 20ft 10"L, 1/2"W, Trimaster 49198TRB206350
- SUPERCUT 184-inch x 1.25-inch x 0.042 x 5-8 TPI Premium Bimetal Blade 201277
- LENOX Band Saw Blade, 9 ft. 2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1825323
- Lenox Power Saw Blades