Lenox
Band Saw Blade, 6 ft. 9 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7863591
- Mfr #: 80180D2B62055
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$31.03
Subtotal: $31.03
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #80180D2B62055 Specifications
- Zoro #: G7863591
- Mfr #: 80180D2B62055
- UPC #: 082472801804
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 6 ft. 9 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Width: 1/2 in
- Blade Length: 81 in
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Variable
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 1/4 in to 1/2 in
- Blade Series: Diemaster 2
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 81 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #80180D2B62055
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80177D2B62030
- LENOX Band Saw Blade, 6 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 88791D2B62070
- LENOX Band Saw Blade, 15 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 91991D2B154570
- LENOX Band Saw Blade, 16 ft. L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 17489D2B164875
- LENOX Band Saw Blade, 5 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 84874D2B51755
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 71046D2B154725
- LENOX Carbide Band Saw Blade Carbide Bit 12714MGB93025
- LENOX Band Saw Blade, 15 ft. 9" L, 3/4" W 1792642
- LENOX Band Saw Blade 75696CLB113480
- LENOX Band Saw Blade, 17 ft. 2" L, 1-1/2" W, 1.4/2 TPI, 0.050" Thick, Steel 1864097
- SUPERCUT 101-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 443257
- Lenox Band Saw Blades