Lenox
Band Saw Blade, 6 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7863576
- Mfr #: 80179D2B62055
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- Application: Metalworking
$31.05
Subtotal: $31.05
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 29643D2B113480
- LENOX Band Saw Blade, 14 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79709CLB144420
- LENOX Band Saw Blade, 19 ft. L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1793028
- LENOX Band Saw Blade, 9 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 51841D2B92745
- LENOX Band Saw Blade, 9 ft. 6 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 75069D2B92895
- LENOX Band Saw Blade, 17 ft. L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1806830
- LENOX Band Saw Blade, 11 ft. 11 in L, 1-1/4" W, 3/4 TPI, 0.042" Thick, Steel 1825650
- LENOX Band Saw Blade, 4 ft. 8-1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 47747D2B41430
- LENOX Band Saw Blade, 12 ft. 2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 87545D2B123710
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade 525373
- SUPERCUT 100.75-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 207842
- Lenox Power Saw Blades