Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 6 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  6 ft. 9 in L,  1/4" W,  10/14 TPI,  0.025" Thick,  Steel 82364D2B62055
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$43.87
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 6 ft. 9 in
See full product details
Orders over $75 ship free.
Total: $43.87

Lenox #82364D2B62055 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 6 ft. 9 in
  • Width: 1/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • Application: Metalworking
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Use Case: General/Maintenance
  • Primary Material Application: General Purpose Metal Cutting
  • Tip Material: Bi-Metal
  • Blade Series: Diemaster 2
  • Blade Length: 81 in
  • Blade Width: 1/4 in
  • For Material Thickness: 0 in to 1/8 in
  • Cutting Edge Style: Variable
  • Blade Material: Steel
  • For Material Width: 1/4 in to 1/2 in
  • Blade Thickness: 0.025 in
  • Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 81 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #82364D2B62055