Lenox

Band Saw Blade, 6 ft. 9 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  6 ft. 9 in L,  3/8" W,  10/14 TPI,  0.025" Thick,  Steel 88267D2B62055
Hover or click to zoom Tap to zoom
$45.53
  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Width: 3/8"
See full product details
Orders over $75 ship free.

Total: $45.53

Lenox #88267D2B62055 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 6 ft. 9 in
  • Width: 3/8"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Blade Series: Diemaster 2
  • Blade Material: Steel
  • Primary Material Application: General Purpose Metal Cutting
  • Tip Material: Bi-Metal
  • Blade Width: 3/8 in
  • Use Case: General/Maintenance
  • Cutting Edge Style: Variable
  • Blade Length: 81 in
  • For Material Thickness: 0 in to 1/8 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • For Material Width: 1/4 in to 1/2 in
  • Blade Thickness: 0.025 in
  • Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 81 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #88267D2B62055