Lenox
Band Saw Blade, 6 ft. L, 1/2" W, 14 TPI, 0.035" Thick, Steel
- Zoro #: G7880857
- Mfr #: 98912D2B61830
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$34.00
Subtotal: $34.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #98912D2B61830 Specifications
- Zoro #: G7880857
- Mfr #: 98912D2B61830
- UPC #: 082472989120
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft.
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Cutting Edge Style: Standard
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 72 in
- Blade Material: Steel
- Tip Material: Bi-Metal
- For Material Width: 1/4 in to 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Thickness: 0.035 in
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 72 in, Blade Thickness 0.035 in, Teeth per Inch 14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #98912D2B61830
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 26537D2B61980
- LENOX Band Saw Blade, 6 ft. 7 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 48490D2B62005
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 77982D2B62085
- LENOX Band Saw Blade, 7 ft. 10-3/4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 78765D2B72405
- LENOX Band Saw Blade, 12 ft. 3-5/8 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 67427D2B123750
- LENOX Band Saw Blade, 5 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 39465D2B51575
- LENOX Band Saw Blade, 15 ft. 4" L, Tip Material: Metal 25757GTB154675
- LENOX Band Saw Blade, 20 ft. 8"x2"x0.063, 1.8/2T AB29145CL20667
- LENOX Band Saw Blade 46 Tpi 1 1/4X.042 14Ft 9, 14 ft. 9" L, 1-1/4" W, 46 TPI, 0.042" Thick 28385RPB144495
- LENOX Band Saw Blade, 13 ft. 6 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 82089D2B134115
- STARRETT Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal 99915-12-06
- Lenox Band Saw Blades