Lenox
Band Saw Blade, 6 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7873875
- Mfr #: 88418D2B61840
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft.
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
$29.28
Subtotal: $29.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #88418D2B61840
- Zoro #G7873875
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 6 ft. |
Width | 1/2" |
For Material Width | 0 in to 1/4 in |
Blade Length | 72 in |
Blade Width | 1/2 in |
Blade Length Group | 6 ft to 6 ft 11 in (72 in to 83 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 18 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
For Use With | Band Saws |
Application | Metalworking |
For Use With Saw Type | Band Saws |
Primary Material Application | General Purpose Metal Cutting |
For Material Thickness | 0 in to 1/8 in |
Tip Material | Bi-Metal |
Blade Material | Steel |
Cutting Edge Style | Standard |
Use Case | General/Maintenance |
Blade Thickness | 0.025 in |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 72 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #88418D2B61840
Explore more
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 77117D2B103275
- LENOX Band Saw Blade, 23 ft. 7" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 95290CLB237190
- LENOX Band Saw Blade, 11 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 86585D2B113630
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 36147D2B72350
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87901CLB113505
- LENOX Band Saw Blade, 9 ft. 6" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79684CLB92895
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1818758
- LENOX Band Saw Blade, 5 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 81835D2B51625
- LENOX Band Saw Blade, 13 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 70041D2B134090
- SUPERCUT 97.625-inch x 1-inch x 0.035 x 8-12 TPI Premium Bimetal Blade 530438
- LENOX Band Saw Blade, 30 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1764489
- Lenox Power Saw Blades