Lenox
Band Saw Blade, 6 ft. L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel
- Zoro #: G7872299
- Mfr #: 86539D2B61830
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $37.83
Lenox #86539D2B61830 Specifications
- Zoro #: G7872299
- Mfr #: 86539D2B61830
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 6 ft.
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 72 in
- For Material Thickness: 0 in to 1/8 in
- Blade Material: Steel
- Blade Thickness: 0.035 in
- Cutting Edge Style: Variable
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Width: 1/4 in
- Blade Series: Diemaster 2
- Use Case: General/Maintenance
- For Material Width: 1/4 in to 1/2 in
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 72 in, Blade Thickness 0.035 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #86539D2B61830
Explore more
- Lenox Band Saw Blade, 5 ft. 11 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 94619D2B51810
- Lenox Band Saw Blade, 6 ft. 4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 77300D2B61930
- Lenox Band Saw Blade, 5 ft. 2 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 47367D2B51575
- Lenox Band Saw Blade, 4 ft. 9 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1772084
- Lenox Band Saw Blade, 13 ft. 5-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 77789D2B134095
- Lenox Band Saw Blade, 14 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 26952D2B144495
- Lenox Band Saw Blade, 29 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 87262D2B298840
- Lenox Band Saw Blade, 3 ft. 8 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 88121D2B31140
- Morse Band Saw Blade, 5 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Carbon Steel ZHBDR14-5'
- Starrett Band Saw Blade, 9 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 99186-09-04
- Morse Band Saw Blade, 8 ft. 7 in L, 3/4" W, 4/6 TPI, 0.035" Thick, Bimetal ZWEFC46MATPR-8' 7
- Lenox Power Saw Blades