Lenox
Band Saw Blade, 6 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7853986
- Mfr #: 62674D2B0165
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 6 ft.
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$29.28
Subtotal: $29.28
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #62674D2B0165 Specifications
- Zoro #: G7853986
- Mfr #: 62674D2B0165
- UPC #: 082472626742
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 6 ft.
- Width: 3/8"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- Application: Metalworking
- For Use With: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 0 in to 1/8 in
- Blade Material: Steel
- Blade Width: 3/8 in
- Blade Series: Diemaster 2
- For Material Width: 1/4 in to 1/2 in
- Blade Length: 72 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Cutting Edge Style: Variable
- Blade Thickness: 0.025 in
- Blade Length Group: 6 ft to 6 ft 11 in (72 in to 83 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 72 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #62674D2B0165
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 12 ft. 10-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 12678D2B123925
- LENOX Band Saw Blade, 10 ft. 9 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 94786D2B103290
- LENOX Band Saw Blade, 18 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 34137D2B185615
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 80001D2B72360
- LENOX Band Saw Blade, 5 ft. 3 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 81169D2B51615
- LENOX Band Saw Blade, 12 ft. 4 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 15151D2B123760
- LENOX Friction Band Saw Blade 88615FRB195945
- LENOX Band Saw Blade, 14 ft. 6" L, Blade Series: Rx+ 27851RPB144420
- LENOX Band Saw Blade, 16 ft. 4" L, 3/8" W 1805299
- SUPERCUT 102-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 533903
- ROBERT BOSCH TOOL GROUP 3PK 18T Band Saw Blade PTB4418
- Lenox Band Saw Blades