Lenox
Band Saw Blade, 7 ft. 1-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7874566
- Mfr #: 88822D2B72170
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
$32.99
Subtotal: $32.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 9 ft. 10-3/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1859433
- LENOX Band Saw Blade, 21 ft. L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1819800
- LENOX Band Saw Blade, 10 ft. 6 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1792822
- LENOX Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal 87905CLB123660
- LENOX Band Saw Blade, 5 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 62684D2B51675
- LENOX Band Saw Blade, 5 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 81915D2B51725
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 27948D2B82515
- LENOX Band Saw Blade, 23 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1792237
- LENOX Band Saw Blade, 5 ft. 10 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 48434D2B51780
- LENOX Band Saw Blade, 14 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 27647RPB144420
- MORSE Band Saw Blade 7Ft 1 Blade Tpi Bimetal, 7 ft. 1 in L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 3954130850
- Lenox Power Saw Blades