customer-service Help
Lenox

Band Saw Blade, 7 ft. 1-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  7 ft. 1-1/2 in L,  1/4" W,  10/14 TPI,  0.025" Thick,  Steel 89026D2B72170
Tap to zoom
Hover or click to zoom
$38.23
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/4"
See full product details
Orders over $75 ship free.

Total: $38.23

Lenox #89026D2B72170 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 7 ft. 1-1/2 in
  • Width: 1/4"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • Use Case: General/Maintenance
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 1/4 in
  • Blade Material: Steel
  • Blade Thickness: 0.025 in
  • For Material Thickness: 0 in to 1/8 in
  • Blade Length: 85-1/2 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Cutting Edge Style: Variable
  • Tip Material: Bi-Metal
  • For Material Width: 1/4 in to 1/2 in
  • Blade Series: Diemaster 2
  • Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 85-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in

Reviews of Lenox #89026D2B72170