Lenox
Band Saw Blade, 7 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7853146
- Mfr #: 53279D2B72160
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 7 ft. 1 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
$40.90
Subtotal: $40.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #53279D2B72160 Specifications
- Zoro #: G7853146
- Mfr #: 53279D2B72160
- UPC #: 082472532791
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 7 ft. 1 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Tip Material: Bi-Metal
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- Cutting Edge Style: Variable
- Blade Length: 85 in
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/4 in to 1/2 in
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 85 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #53279D2B72160
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 9 ft. 9-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53309D2B92985
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53301D2B92770
- LENOX Band Saw Blade, 9 ft. 6-1/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 53306D2B92900
- LENOX Band Saw Blade, 12 ft. 4 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1812579
- LENOX Band Saw Blade, 9 ft. 2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 79922D2B92795
- LENOX Band Saw Blade, 11 ft. 11-3/4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 76222D2B113650
- LENOX Band Saw Blade, 15 ft. 8" L 1945332
- LENOX Band Saw Blade, 17 ft. 4" L, 1" W, 5/8 TPI 76910CLB175285
- LENOX Band Saw Blade, 20 ft. 8"x2"x0.063, 1.8/2T AB29145CL20667
- SUPERCUT 92.5-inch x 0.375-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 421187
- LENOX Band Saw Blade, 9 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 81649D2B92995
- Lenox Power Saw Blades