Lenox
Band Saw Blade, 7 ft. 10-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
- Zoro #: G7852699
- Mfr #: 52804D2B72400
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
$36.89
Subtotal: $36.89
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 9 ft. 7 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 76535D2B92920
- LENOX Band Saw Blade, 14 ft. 6 in L, 1/2" W, 10 TPI, 0.025" Thick, Bimetal 81488D2B144420
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 94803QPB113505
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 70774D2B72350
- LENOX Band Saw Blade, 26 ft. 9 in L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1829489
- LENOX Band Saw Blade, 14 ft. 8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 47212D2B144470
- LENOX Band Saw Blade, 12 ft. 6 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel 1793119
- LENOX Band Saw Blade, 10 ft. 6 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 47298D2B103200
- LENOX Band Saw Blade, 12 ft. 8 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 29658D2B123860
- MORSE Band Saw Blade, 14 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Bimetal ZWEDC812MAT 14 FT 9 IN
- SUPERCUT 97-inch x 0.75-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 530520
- Lenox Power Saw Blades