Lenox
Band Saw Blade, 7 ft. 10-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7844396
- Mfr #: 26137D2B72400
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.37
Lenox #26137D2B72400 Specifications
- Zoro #: G7844396
- Mfr #: 26137D2B72400
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 7 ft. 10-1/2 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Cutting Edge Style: Hook
- For Material Width: 1 in to 2 in
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Blade Length: 94-1/2 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 1/4 in to 5/8 in
- Blade Material: Steel
- Blade Width: 1/4 in
- Blade Thickness: 0.025 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 94-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #26137D2B72400
Explore more
- Lenox Band Saw Blade, 20 ft. L, 1/4" W, 6 TPI, 0.025" Thick, Steel 92095D2B206095
- Lenox Band Saw Blade, 16 ft. 2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 97921D2B164930
- Lenox Band Saw Blade, 5 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 88765D2B51675
- Lenox Band Saw Blade, 14 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 80016D2B144420
- Lenox Band Saw Blade, 13 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 17441D2B135130
- Lenox Band Saw Blade, 12 ft. 5 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 47312D2B123785
- Lenox Band Saw Blade, 16 ft. L, 1-1/2" W, 3/4 TPI, 0.050" Thick, Steel 1855658
- Lenox Band Saw Blade, 4 ft. 11 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 67887D2B41500
- Starrett Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal 99124-05-10-1/2
- Starrett Band Saw Blade, 15 ft. 1/2" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal 99318-15-00-1/2
- Morse Band Saw Blade, 12 ft. 10 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 12'10" ZWEG083C34MAVPR
- Lenox Band Saw Blades