Lenox
Band Saw Blade, 7 ft. 10-1/4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel
- Zoro #: G7839940
- Mfr #: 1823085
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$41.68
Subtotal: $41.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel 80265D2B123660
- LENOX Band Saw Blade, 17 ft. 10 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1776125
- LENOX Band Saw Blade, 16 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 13735D2B165080
- LENOX Band Saw Blade, 14 ft. 5 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1815606
- LENOX Band Saw Blade, 13 ft. 11 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 1812004
- LENOX Band Saw Blade, 5 ft. 8-1/2 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 76665D2B51740
- LENOX Band Saw Blade, 18 ft. 3 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 83057D2B185565
- LENOX Band Saw Blade, 8 ft. 10 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 82308D2B82690
- LENOX Band Saw Blade, 23 ft. 7-1/2 in L, 2" W, 2/3 TPI, 0.063" Thick, Steel 1828748
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 99906-12
- SUPERCUT 68-inch x 0.5-inch x 0.025 x 10-14 TPI Premium Bimetal Blade 207583
- Lenox Band Saw Blades