Lenox
Band Saw Blade, 7 ft. 10-3/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel
- Zoro #: G7864565
- Mfr #: 80400D2B72405
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $53.20
Lenox #80400D2B72405 Specifications
- Zoro #: G7864565
- Mfr #: 80400D2B72405
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 7 ft. 10-3/4 in
- Width: 1/2"
- Teeth per Inch: 8/12
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Tip Material: Bi-Metal
- Blade Series: Diemaster 2
- Cutting Edge Style: Variable
- Use Case: General/Maintenance
- Blade Width: 1/2 in
- Blade Thickness: 0.025 in
- For Material Thickness: 1/8 in to 1/4 in
- Blade Length: 94-3/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- For Material Width: 1/2 in to 3/4 in
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 94-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in
Reviews of Lenox #80400D2B72405
Explore more
- Lenox Band Saw Blade, 5 ft. 4-7/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1776352
- Lenox Band Saw Blade, 3 ft. 9-1/4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 84650D2B31150
- Lenox Band Saw Blade, 19 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 86073D2B195895
- Lenox Band Saw Blade, 4 ft. 6-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 72945D2B41385
- Lenox Band Saw Blade, 6 ft. 7 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 86535D2B62005
- Lenox Band Saw Blade, 13 ft. 1 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 15564D2B133990
- Lenox Band Saw Blade, 11 ft. 1 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1808939
- Lenox Band Saw Blade, 10 ft. 3 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1790582
- Morse Band Saw Blade, 10 ft. L, 3/4" W, 10 TPI, 0.032" Thick, Carbon Steel ZHBFR10-10'
- Starrett Band Saw Blade, 11 ft. 7 in L, 1/2" W, 10/14 TPI, 0.035" Thick, Bimetal 99178-11-07
- Morse Band Saw Blade, 13 ft. 4 in L, 1" W, 3/4 TPI, 0.035" Thick, Bimetal 13'4" ZWEG083C34MAVPR
- Lenox Band Saw Blades