Lenox
Band Saw Blade, 7 ft. 10 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7864300
- Mfr #: 80316D2B72390
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$40.32
Subtotal: $40.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #80316D2B72390 Specifications
- Zoro #: G7864300
- Mfr #: 80316D2B72390
- UPC #: 082472803167
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 7 ft. 10 in
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Blade Width: 1/2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Cutting Edge Style: Standard
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Thickness: 0.035 in
- Blade Length: 94 in
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Blade Material: Steel
- For Material Width: 1/2 in to 3/4 in
- For Material Thickness: 1/8 in
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 94 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #80316D2B72390
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80307D2B72285
- LENOX Band Saw Blade, 7 ft. 10-1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 47774D2B72400
- LENOX Band Saw Blade, 7 ft. 3-3/8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 44984D2B72220
- LENOX Band Saw Blade, 10 ft. 4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 25548D2B103150
- LENOX Band Saw Blade, 4 ft. 8-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 84334D2B41435
- LENOX Band Saw Blade, 15 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 25707D2B154725
- LENOX Band Saw Blade, 9 ft. 4" L, 1/4" W 14322NEB92845
- LENOX Band Saw Blade, CM 12X1 .035 3 STPTR CM17023CL12000
- LENOX Band Saw Blade, 12ft 10" L, 3/4"W, 8/12 TPI 18726CLB123910
- SUPERCUT 80-inch x 0.5-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 478068
- LENOX Band Saw Blade, 12 ft. L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 80263D2B123660
- Lenox Power Saw Blades