Lenox
Band Saw Blade, 7 ft. 10 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 51913D2B72390
Zoro # G7851061
$34.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/4"
- Teeth per Inch 14/18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 15 ft. 3 in L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Steel, Classic Pro Series 1802858
- LENOX Band Saw Blade, 9 ft. 1 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 16532D2B92770
- LENOX Band Saw Blade, 14 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792743
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1819430
- LENOX Band Saw Blade, 10 ft. 8" L, 1" W, 4/6 TPI, 0.035" Thick, Steel, Classic Pro Series 1852186
- LENOX Band Saw Blade, 19 ft. 6 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel, Diemaster 2 Series 82214D2B195945
- LENOX Band Saw Blade, 18 ft. 2 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel, Classic Pro Series 1793025
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel, Diemaster 2 Series 94334D2B113480
- LENOX Band Saw Blade, 5 ft. 11 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1834524
- SUPERCUT 79-inch x 0.125-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 208955
- LENOX Band Saw Blade, 5 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 29293D2B51525
- Lenox Band Saw Blades