Lenox
Band Saw Blade, 7 ft. 10 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7864958
- Mfr #: 80585D2B72390
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$36.91
Subtotal: $36.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #80585D2B72390 Specifications
- Zoro #: G7864958
- Mfr #: 80585D2B72390
- UPC #: 082472805857
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 7 ft. 10 in
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Use Case: General/Maintenance
- Tip Material: Bi-Metal
- Cutting Edge Style: Hook
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Width: 3/8 in
- Blade Thickness: 0.035 in
- For Material Thickness: 1/4 in to 5/8 in
- For Material Width: 1 in to 2 in
- Blade Series: Diemaster 2
- Blade Length: 94 in
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 94 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #80585D2B72390
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52064D2B72350
- LENOX Band Saw Blade, 7 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52063D2B72335
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52065D2B72360
- LENOX Band Saw Blade, 11 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 51954D2B113580
- LENOX Band Saw Blade, 17 ft. 9 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 87319D2B175410
- LENOX Band Saw Blade, 6 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 1854235
- LENOX 6 TPI Skip Tooth Flex Band Saw Blade 82585FLB51790
- LENOX Friction Band Saw Blade 88615FRB195945
- LENOX Band Saw Blade, 10 ft. 9-1/2" L 2023924
- LENOX Band Saw Blade, 4 ft. 4-3/8 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 48462D2B41330
- SUPERCUT 98-inch x 0.25-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 441215
- Lenox Power Saw Blades