Band Saw Blade, 7 ft. 10 In. L

LENOX| Zoro #: G2375667| Mfr #: 80209D2B72390

$31.95 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tooth Type: Regular
Length: 7 ft. 10"
Thickness: 0.025"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2375667 Mfr #: 80209D2B72390
Tooth Type: RegularLength: 7 ft. 10"
Thickness: 0.025"For Use With: Band Saws
Width: 1/2"Material: Bimetal
Teeth per Inch: 14Item: Band Saw Blade
Application: Contour CuttingPrimary Saw Application: Metal
Grade: Diemaster 2Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Saw Application Metal, Grade Diemaster 2, Material Bimetal, Length 7 ft. 10 In., Width 1/2 In., Thickness 0.025 In., Teeth per Inch 14, Tooth Type Regular, Application Contour Cutting

Reviews