Lenox
Band Saw Blade, 7 ft. 11 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7856856
- Mfr #: 70890D2B72415
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$40.99
Ships from United States
Subtotal: $40.99
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #70890D2B72415 Specifications
- Zoro #: G7856856
- Mfr #: 70890D2B72415
- UPC #: 082472708905
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 7 ft. 11 in
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Series: Diemaster 2
- Cutting Edge Style: Standard
- Tip Material: Bi-Metal
- Primary Material Application: General Purpose Metal Cutting
- Blade Width: 1/2 in
- For Material Thickness: 0 in to 1/8 in
- Blade Material: Steel
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Thickness: 0.025 in
- Blade Length: 95 in
- For Material Width: 0 in to 1/4 in
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 95 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #70890D2B72415
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 5 ft. 4-3/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 14052D2B51645
- LENOX Band Saw Blade, 3 ft. 10 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1778867
- LENOX Band Saw Blade, 10 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1792777
- LENOX Band Saw Blade, 19 ft. 10 in L, 2" W, 2/3 TPI, 0.050" Thick, Steel 1806670
- LENOX Band Saw Blade, 14 ft. 3" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 27899RPB144345
- LENOX Band Saw Blade, 13 ft. 1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 25717D2B133975
- LENOX Band Saw Blade, 14 ft. 8" L, 1/4" W 2039364
- LENOX Band Saw Blade, 2" x 0.63mm, 2-3TPI MWP-10-A-LENOX 1899290
- LENOX Band Saw Blade, CM 16 8X1 1/4 .042 3STPTR CM19152CL16667
- LENOX Band Saw Blade, 13 ft. 1-1/4 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1862118
- SUPERCUT 196-inch x 1.25-inch x 0.042 x 6-10 TPI Premium Bimetal Blade 201581
- Lenox Power Saw Blades