Lenox
Band Saw Blade, 7 ft. 11 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel
- Zoro #: G7854248
- Mfr #: 66179D2B72415
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 4
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$42.00
Subtotal: $42.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 8 ft. 2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 16019D2B82490
- LENOX Band Saw Blade, 21 ft. 1 in L, 2" W, 4/6 TPI, 0.063" Thick, Steel 1819524
- LENOX Band Saw Blade, 13 ft. 6" L, Blade Width: 1 in 72105CLB134115
- LENOX Band Saw Blade, 11 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal 87899CLB113505
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 72816D2B31140
- LENOX Band Saw Blade, 10 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 72050D2B103300
- LENOX Band Saw Blade, 12 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel 53038D2B123885
- LENOX Band Saw Blade, 15 ft. 3 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1794811
- LENOX Band Saw Blade, 8 ft. 7 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 36098D2B82615
- LENOX Band Saw Blade, 18 ft. 3 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1793026
- CLE-LINE Band Saw Blade, 11 ft. 6" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal C254466WTL
- Lenox Band Saw Blades