- Home
- /
- Tools & Machining
- /
- Power Tools and Accessories
- /
- Power Saw Blades
- /
- Band Saw Blades
- /
- Band Saw Blade, 7 ft. 11 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
Lenox
Band Saw Blade, 7 ft. 11 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7877451
- Mfr #: 93979D2B72415
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $50.37
Lenox #93979D2B72415 Specifications
- Zoro #: G7877451
- Mfr #: 93979D2B72415
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 7 ft. 11 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Blade Material: Steel
- Tip Material: Bi-Metal
- Blade Thickness: 0.035 in
- Cutting Edge Style: Hook
- Blade Width: 1/4 in
- For Material Width: 1 in to 2 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 1/4 in to 5/8 in
- Blade Series: Diemaster 2
- Blade Length: 95 in
- Use Case: General/Maintenance
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 95 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #93979D2B72415
Explore more
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 77168D2B72350
- LENOX Band Saw Blade, 16 ft. 2-7/8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 19715D2B164950
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 81982D2B103200
- LENOX Band Saw Blade, 14 ft. 3 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 29377D2B144345
- LENOX Band Saw Blade, 15 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1851490
- CLE-LINE Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 2/3 TPI, 0.035" Thick, Bimetal C254465WTL
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Bimetal 81834D2B72375
- Lenox Power Saw Blades