Lenox

Band Saw Blade, 7 ft. 11 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  7 ft. 11 in L,  3/8" W,  6 TPI,  0.035" Thick,  Steel 17399D2B72415
Hover or click to zoom Tap to zoom
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 3/8"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
See full product details
$40.23
Orders over $75 ship free.

Subtotal: $40.23

Lenox #17399D2B72415 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 7 ft. 11 in
  • Width: 3/8"
  • Teeth per Inch: 6
  • Thickness: 0.035"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Straight
  • Grade: Diemaster 2
  • For Use With: Band Saws
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • Blade Thickness: 0.035 in
  • For Material Thickness: 1/4 in to 5/8 in
  • Blade Length: 95 in
  • Cutting Edge Style: Hook
  • Blade Material: Steel
  • Tip Material: Bi-Metal
  • For Material Width: 1 in to 2 in
  • Use Case: General/Maintenance
  • Primary Material Application: General Purpose Metal Cutting
  • Blade Width: 3/8 in
  • Blade Series: Diemaster 2
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 95 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws

Reviews of Lenox #17399D2B72415