Lenox
Band Saw Blade, 7 ft. 3-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 1832141
Zoro # G7840458
$35.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W, 10/14 TPI, 0.035" Thick, Bimetal 79650CLB72360
- LENOX Band Saw Blade, 15 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Classic Series 39442CLB154725
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series 97877QPB103050
- LENOX Band Saw Blade, 8 ft. 3-3/4 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1774971
- LENOX Band Saw Blade, 14 ft. 2 in L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1792743
- LENOX Band Saw Blade, 14 ft. 10" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 72321RPB144520
- LENOX Band Saw Blade, 9 ft. 3-3/4 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 80706D2B92840
- LENOX Band Saw Blade, 9 ft. L, 1/2" W, 14 TPI, 0.025" Thick, Steel 79849D2B92745
- LENOX Band Saw Blade, 6 ft. 8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 81469D2B62030
- SUPERCUT 105-inch x 0.25-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 451504
- SUPERCUT 97.625-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade 530421
- Lenox Band Saw Blades