Lenox
Band Saw Blade, 7 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7872597
- Mfr #: 86787D2B72210
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$39.37
Ships from United States
Subtotal: $39.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #86787D2B72210 Specifications
- Zoro #: G7872597
- Mfr #: 86787D2B72210
- UPC #: 082472867879
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 7 ft. 3 in
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Application: Metalworking
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Variable
- For Material Thickness: 0 in to 1/8 in
- Blade Length: 87 in
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Blade Width: 1/2 in
- For Material Width: 1/4 in to 1/2 in
- Tip Material: Bi-Metal
- Blade Material: Steel
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 87 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws
Reviews of Lenox #86787D2B72210
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 5-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82321D2B72275
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80216D2B72425
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 82323D2B72350
- LENOX Band Saw Blade, 4 ft. 9-7/8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1814145
- LENOX Band Saw Blade, 21 ft. 3 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 62614D2B216475
- LENOX Band Saw Blade, 20 ft. 1 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1772863
- LENOX 11 ft. 10" L, Band Saw Blade 99698FLB113605
- LENOX Band Saw Blade, 15 ft L, 1-1/4" W, 3/4 TPI 82668GTB154570
- LENOX Band Saw Blade, 7 ft. 9" L, 3/4" W 90930NEB72360
- LENOX Band Saw Blade, 14 ft. 7-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1806602
- MORSE Band Saw Blade, 9 ft. 11-1/2 in L, 1/2" W, 18 TPI, 0.020" Thick, Bimetal ZWECW18MAT-9' 11-1/2
- Lenox Band Saw Blades