Lenox
Band Saw Blade, 7 ft. 4-1/2 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7856427
- Mfr #: 70269D2B72250
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$32.77
Subtotal: $32.77
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 7 ft. 10 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 89943D2B72400
- LENOX Band Saw Blade, 37 ft. 7-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 81841D2B3711470
- LENOX Band Saw Blade, 19 ft. 8 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 29574D2B195995
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 99246D2B103200
- LENOX Band Saw Blade Coil Stock, 100ft L, PK100 4046NEC12127
- LENOX Band Saw Blade, 7 ft. 8-5/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 87329D2B72355
- LENOX Band Saw Blade, 10 ft. 9-7/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 67417D2B103300
- LENOX Band Saw Blade, 14 ft. 8-1/2 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1821584
- LENOX Band Saw Blade, 29 ft. L, 2-5/8" W, 1.4/2 TPI, 0.063" Thick, Steel 1868596
- SUPERCUT 124-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 445800
- SUPERCUT Bandsaw Blade, 93 L, 0.1875 W, 24 TPI, 0.025 Thick, Carbon Steel 429305
- Lenox Power Saw Blades