Lenox
Band Saw Blade, 7 ft. 4-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7859008
- Mfr #: 76432D2B72250
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$39.37
Ships from United States
Subtotal: $39.37
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #76432D2B72250 Specifications
- Zoro #: G7859008
- Mfr #: 76432D2B72250
- UPC #: 082472764321
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 7 ft. 4-1/2 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Material: Steel
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1 in to 2 in
- For Material Thickness: 1/4 in to 5/8 in
- Blade Length: 88-1/2 in
- Cutting Edge Style: Hook
- Tip Material: Bi-Metal
- Use Case: General/Maintenance
- Blade Width: 1/4 in
- Blade Thickness: 0.025 in
- Blade Series: Diemaster 2
- Primary Material Application: General Purpose Metal Cutting
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 88-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #76432D2B72250
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 18931D2B61980
- LENOX Band Saw Blade, 11 ft. 11-1/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 1836968
- LENOX Band Saw Blade, 7 ft. 8 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 69178D2B72335
- LENOX Band Saw Blade, 15 ft. L, 1/4" W, 6 TPI, 0.035" Thick, Steel 92774D2B154570
- LENOX Band Saw Blade, 16 ft. 3 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 19358D2B164955
- LENOX Band Saw Blade, 17 ft. 10 in L, 1-1/2" W, 4/6 TPI, 0.050" Thick, Steel 1803054
- LENOX Band Saw Blade, 14 ft. 8" L, 1" W, 18 TPI 1873966
- LENOX Band Saw Blade, 10 ft.10.5"x1x0.035, 6/10T 1968858
- LENOX Band Saw Blade, 14 ft. 8" L, 1/4" W 2039364
- SUPERCUT 120-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 523829
- LENOX Band Saw Blade, 9 ft. 5-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1813000
- Lenox Power Saw Blades