customer-service Help
Lenox

Band Saw Blade, 7 ft. 4 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  7 ft. 4 in L,  1/2" W,  10/14 TPI,  0.025" Thick,  Steel 53284D2B72235
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $47.96

Lenox #53284D2B72235 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 7 ft. 4 in
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • For Use With: Band Saws
  • Application: Metalworking
  • Blade Series: Diemaster 2
  • Primary Material Application: General Purpose Metal Cutting
  • Use Case: General/Maintenance
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Width: 1/2 in
  • Blade Length: 88 in
  • Blade Thickness: 0.025 in
  • Cutting Edge Style: Variable
  • Blade Material: Steel
  • For Material Thickness: 0 in to 1/8 in
  • For Material Width: 1/4 in to 1/2 in
  • Tip Material: Bi-Metal
  • Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 88 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #53284D2B72235