Lenox
Band Saw Blade, 7 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series
Mfr # 47659D2B72235
Zoro # G7849549
$32.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1/2"
- Teeth per Inch 18
- Thickness 0.025"
- Material Steel
Explore More Products
- LENOX Band Saw Blade, 10 ft. 10-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, QXP Series 95849QPB103315
- LENOX Band Saw Blade, 14 ft. 3" L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Rx+ Series 93080RPB144345
- LENOX Band Saw Blade, 12 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series 28027RPB123810
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal, Classic Pro Series 1792874
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 8/12 TPI, 0.042" Thick, Bimetal, Classic Series 79641CLB154570
- LENOX Band Saw Blade, 20 ft. 6 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel, Classic Pro Series 1793031
- LENOX Band Saw Blade, 12 ft. 9-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel, Diemaster 2 Series 71935D2B123900
- LENOX Band Saw Blade, 11 ft. 10 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 73325D2B113605
- LENOX Band Saw Blade, 7 ft. 8-1/4 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel, Diemaster 2 Series 1770302
- SUPERCUT 150-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 533989
- SUPERCUT 92.5-inch x 0.5-inch x 0.025 x 3 TPI Hawc Pro Resaw Blade 706000
- Lenox Power Saw Blades