customer-service Help
Lenox

Band Saw Blade, 7 ft. 4 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel

Lenox Band Saw Blade,  7 ft. 4 in L,  1/2" W,  3 TPI,  0.035" Thick,  Steel 98430D2B72250
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.

Total: $47.96

Lenox #98430D2B72250 Specifications

  • Item: Band Saw Blade
  • Primary Saw Application: Metal
  • Length: 7 ft. 4 in
  • Width: 1/2"
  • Teeth per Inch: 3
  • Thickness: 0.035"
  • Material: Steel
  • Tooth Type: Straight
  • Grade: Production
  • For Use With: Band Saws
  • Application: Metalworking
  • For Use With Saw Type: Band Saws
  • For Material Width: 5 in to 8 in
  • Primary Material Application: General Purpose Metal Cutting
  • Tip Material: Bi-Metal
  • For Material Thickness: 3/4 in to 1-1/4 in
  • Use Case: General/Maintenance
  • Blade Series: Diemaster 2
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Material: Steel
  • Blade Width: 1/2 in
  • Blade Length: 88 in
  • Blade Thickness: 0.035 in
  • Cutting Edge Style: Hook
  • Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 88 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws

Reviews of Lenox #98430D2B72250