Lenox
Band Saw Blade, 7 ft. 5 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7859251
- Mfr #: 76724D2B72260
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Variable
- Grade: Production
$37.00
Subtotal: $37.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 5 ft. 1 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 16716D2B51550
- LENOX Band Saw Blade, 11 ft. 6" L, 1" W, 8/12 TPI, 0.035" Thick, Bimetal 79645CLB113505
- LENOX Band Saw Blade, 14 ft. 3" L, 1" W, 4/6 TPI, 0.035" Thick, Bimetal 39646CLB144345
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/2" W, 6 TPI, 0.035" Thick, Bimetal 82069D2B123910
- LENOX Band Saw Blade, 13 ft. 10 in L, 1" W, 2/3 TPI, 0.035" Thick, Steel 1818599
- LENOX Band Saw Blade, 8 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80219D2B82440
- LENOX Band Saw Blade, 10 ft. 1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 67964D2B103060
- LENOX Band Saw Blade, 15 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 91991D2B154570
- LENOX Band Saw Blade, 7 ft. L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 69090D2B72135
- LENOX Band Saw Blade, 8 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 44857D2B82665
- SUPERCUT 113-inch x 0.25-inch x 0.025 x 14 TPI Carbon Tool Steel Blade 444933
- Lenox Power Saw Blades