Lenox
Band Saw Blade, 7 ft. 6-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7875248
- Mfr #: 89791D2B72300
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$34.50
Subtotal: $34.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #89791D2B72300 Specifications
- Zoro #: G7875248
- Mfr #: 89791D2B72300
- UPC #: 082472897913
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 7 ft. 6-1/2 in
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Material Width: 1 in to 2 in
- For Material Thickness: 1/4 in to 5/8 in
- Cutting Edge Style: Hook
- Blade Width: 1/4 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- Blade Series: Diemaster 2
- Blade Length: 90-1/2 in
- Blade Material: Steel
- Blade Thickness: 0.025 in
- Tip Material: Bi-Metal
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 90-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #89791D2B72300
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 80669D2B72275
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 81631D2B72375
- LENOX Band Saw Blade, 6 ft. 9 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 89446D2B62075
- LENOX Band Saw Blade, 8 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 80219D2B82440
- LENOX Band Saw Blade, 6 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 34388D2B61980
- LENOX Band Saw Blade, 19 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 86073D2B195895
- LENOX Band Saw Blade, 22 ft. L, 3/4" W 99694NEB226705
- LENOX Band Saw Blade, 14 ft. 8" L, 1/2" W NE11064CL14667
- LENOX Band Saw Blade, 17 ft. 6"x1-1/2x.050 2074768
- LENOX Band Saw Blade, 12 ft. 1-1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 81227D2B123695
- SUPERCUT 54-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 207408
- Lenox Power Saw Blades