Lenox
Band Saw Blade, 7 ft. 6 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7863637
- Mfr #: 80194D2B72285
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$40.90
Ships from United States
Subtotal: $40.90
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #80194D2B72285 Specifications
- Zoro #: G7863637
- Mfr #: 80194D2B72285
- UPC #: 082472801941
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 7 ft. 6 in
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With: Band Saws
- For Use With Saw Type: Band Saws
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Cutting Edge Style: Standard
- Blade Series: Diemaster 2
- Blade Thickness: 0.025 in
- Use Case: General/Maintenance
- For Material Thickness: 0 in to 1/8 in
- For Material Width: 0 in to 1/4 in
- Blade Material: Steel
- Primary Material Application: General Purpose Metal Cutting
- Blade Length: 90 in
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 90 in, Blade Thickness 0.025 in, Teeth per Inch 18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #80194D2B72285
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. L, 1/2" W, 18 TPI, 0.025" Thick, Steel 96747D2B72135
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 85127D2B72350
- LENOX Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 80205D2B72375
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 62761D2B82515
- LENOX Band Saw Blade, 11 ft. 5-1/4 in L, 1" W, 3/4 TPI, 0.035" Thick, Steel 1807558
- LENOX Band Saw Blade, 23 ft. 8 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1854310
- LENOX 1/2X7/8 10 Teeth Wooden Bandsaw Blade, 6 ft. 6 in L, 1/2" W, 10 TPI, 0.035" Thick 25944D2B61980
- LENOX Band Saw Blade, 10 ft.10.5"x1x0.035, 6/10T 1968858
- LENOX Band Saw Blade, 9 ft. 4" L, 1/4" W 14322NEB92845
- LENOX Band Saw Blade, 7 ft. 10-1/4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 1834613
- LENOX Band Saw Blade, 13 ft. L, 1/2" W, 3 TPI, 0.035" Thick, Steel 52433D2B133960
- Lenox Band Saw Blades