Lenox
Band Saw Blade, 7 ft. 6 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7866805
- Mfr #: 81817D2B72285
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$35.06
Subtotal: $35.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #81817D2B72285 Specifications
- Zoro #: G7866805
- Mfr #: 81817D2B72285
- UPC #: 082472818178
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 7 ft. 6 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- For Material Width: 5 in to 8 in
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 3/4 in to 1-1/4 in
- Blade Material: Steel
- Blade Thickness: 0.035 in
- Blade Length: 90 in
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Use Case: General/Maintenance
- Blade Series: Diemaster 2
- Cutting Edge Style: Hook
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 90 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #81817D2B72285
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 96993D2B72260
- LENOX Band Saw Blade, 7 ft. 11-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 92060D2B72425
- LENOX Band Saw Blade, 7 ft. 11 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 81826D2B72415
- LENOX Band Saw Blade, 5 ft. 4-1/2 in L, 1/2" W, 6 TPI, 0.035" Thick, Steel 71695D2B51640
- LENOX Band Saw Blade, 3 ft. 8 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 89448D2B31120
- LENOX Band Saw Blade, 12 ft. 1-5/8 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 73997D2B123700
- LENOX Band Saw Blade, 11 ft. 6" L, 1-1/4" W 87904CLB113505
- LENOX Band Saw Blade, 14 ft. 8" L, 1/2" W NE11064CL14667
- LENOX Band Saw Blade, 15 ft. 4" L, Tip Material: Metal 25757GTB154675
- LENOX Band Saw Blade, 10 ft. 6 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 80254D2B103200
- LENOX Band Saw Blade, 19 ft. 10 in L, 1-1/2" W, 5/8 TPI, 0.050" Thick, Steel 1809070
- Lenox Band Saw Blades