Lenox
Band Saw Blade, 7 ft. 6 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel
- Zoro #: G7831577
- Mfr #: 12780D2B72285
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$35.06
Subtotal: $35.06
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #12780D2B72285 Specifications
- Zoro #: G7831577
- Mfr #: 12780D2B72285
- UPC #: 082472127805
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Length: 7 ft. 6 in
- Width: 1/4"
- Teeth per Inch: 14/18
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
- Grade: Diemaster 2
- For Use With: Band Saws
- Application: Metalworking
- For Use With Saw Type: Band Saws
- Blade Thickness: 0.025 in
- Primary Material Application: General Purpose Metal Cutting
- Cutting Edge Style: Variable
- For Material Thickness: 0 in to 1/8 in
- Blade Series: Diemaster 2
- Blade Width: 1/4 in
- Blade Length: 90 in
- Blade Material: Steel
- Use Case: General/Maintenance
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- Tip Material: Bi-Metal
- For Material Width: 0 in to 1/4 in
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 90 in, Blade Thickness 0.025 in, Teeth per Inch 14/18, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 0 in to 1/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #12780D2B72285
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 4 ft. 9 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 69149D2B41450
- LENOX Band Saw Blade, 8 ft. 3-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 66570D2B82525
- LENOX Band Saw Blade, 5 ft. 7-1/2 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 1825717
- LENOX Band Saw Blade, 15 ft. 2-1/2 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 79605D2B154635
- LENOX Band Saw Blade, 10 ft. 3-1/4 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 1837338
- LENOX Band Saw Blade, 8 ft. 9-7/8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 79857D2B82690
- LENOX Band Saw Blade, 28 ft. 5-3/8" L 2059988
- LENOX Band Saw Blade, CM 12 8X1 .035 3 STPTR CM17023CL12667
- LENOX 23Ft 7.5In 2 W .063 2/3 Tooth, 23 ft. 7-1/2" L, 2" W, 2/3 TPI, 0.063" Thick 48092GTB237200
- SUPERCUT 137-inch x 1-inch x 0.035 x 5-8 TPI Premium Bimetal Blade 204155
- SUPERCUT 70.5-inch x 0.375-inch x 0.025 x 10 TPI Carbon Tool Steel Blade 389890
- Lenox Power Saw Blades