Lenox

Band Saw Blade, 7 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  7 ft. 7 in L,  1/2" W,  10/14 TPI,  0.025" Thick,  Steel 12502D2B72310
Hover or click to zoom Tap to zoom
Key Features
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
See full product details
$36.95

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lenox #12502D2B72310 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 7 ft. 7 in
  • Width: 1/2"
  • Teeth per Inch: 10/14
  • Thickness: 0.025"
  • Material: Steel
  • Package Quantity: 1
  • Tooth Type: Variable
  • Grade: Diemaster 2
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Thickness: 0.025 in
  • Tip Material: Bi-Metal
  • Use Case: General/Maintenance
  • Blade Width: 1/2 in
  • For Material Width: 1/4 in to 1/2 in
  • For Material Thickness: 0 in to 1/8 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Material: Steel
  • Blade Length: 91 in
  • Primary Material Application: General Purpose Metal Cutting
  • Cutting Edge Style: Variable
  • Blade Series: Diemaster 2
  • Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
  • Country of Origin (subject to change): United States

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 91 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in, For Use With Saw Type Band Saws

Reviews of Lenox #12502D2B72310

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.