Lenox
Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel
- Zoro #: G7858326
- Mfr #: 75720D2B72350
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$34.50
Subtotal: $34.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #75720D2B72350 Specifications
- Zoro #: G7858326
- Mfr #: 75720D2B72350
- UPC #: 082472757200
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 7 ft. 8-1/2 in
- Width: 1/2"
- Teeth per Inch: 3
- Thickness: 0.035"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
- Grade: Diemaster 2
- Application: Metalworking
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Blade Material: Steel
- Blade Series: Diemaster 2
- Blade Length: 92-1/2 in
- Cutting Edge Style: Standard
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 5 in to 8 in
- Tip Material: Bi-Metal
- Blade Width: 1/2 in
- Blade Thickness: 0.035 in
- Use Case: General/Maintenance
- Primary Material Application: General Purpose Metal Cutting
- For Material Thickness: 3/4 in to 1-1/4 in
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 92-1/2 in, Blade Thickness 0.035 in, Teeth per Inch 3, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 3/4 in to 1-1/4 in, For Material Width 5 in to 8 in, For Use With Saw Type Band Saws
Reviews of Lenox #75720D2B72350
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 11 ft. 4 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 76314D2B113455
- LENOX Band Saw Blade, 9 ft. 2 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 25721D2B92795
- LENOX Band Saw Blade, 12 ft. 6 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 82046D2B123810
- LENOX Band Saw Blade, 17 ft. L, 1/2" W, 4 TPI, 0.025" Thick, Steel 1838674
- LENOX Band Saw Blade, 15 ft. 1/2 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 95567D2B154585
- LENOX Band Saw Blade, 12 ft. 7 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 80350D2B123835
- LENOX Band Saw Blade, CM 12X1 .035 3 STPTR CM17023CL12000
- LENOX Band Saw Blade, 16 ft. 4" L, 1/2" W 1820481
- LENOX Band Saw Blade, 20 ft. L, Blade Series: Rx+ 44618RPB206095
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 11 ft., 5/8", 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal A975-11
- LENOX Band Saw Blade, 9 ft. 11-1/2" L 87881CLB93035
- Lenox Power Saw Blades