Lenox
Band Saw Blade, 7 ft. 8 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel
- Zoro #: G7846030
- Mfr #: 28582D2B72335
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/2"
- Teeth per Inch: 10
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$36.91
Subtotal: $36.91
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #28582D2B72335
- Zoro #G7846030
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 8 in |
Width | 1/2" |
For Material Width | 1/2 in to 3/4 in |
Blade Width | 1/2 in |
Blade Length | 92 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 10 |
Thickness | 0.035" |
Material | Steel |
Tooth Type | Straight |
Grade | Production |
For Use With Saw Type | Band Saws |
For Use With | Band Saws |
Application | Metalworking |
Primary Material Application | General Purpose Metal Cutting |
Use Case | General/Maintenance |
Blade Thickness | 0.035 in |
For Material Thickness | 1/8 in |
Cutting Edge Style | Standard |
Blade Series | Diemaster 2 |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Blade Material | Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 92 in, Blade Thickness 0.035 in, Teeth per Inch 10, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Standard, For Material Thickness 1/8 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws
Reviews of Lenox #28582D2B72335
Explore more
- LENOX Band Saw Blade, 4 ft. 4-1/4 in L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 36204D2B41325
- LENOX Band Saw Blade, 4 ft. 3-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1860531
- LENOX Band Saw Blade, 12 ft. 6 in L, 3/8" W, 4 TPI, 0.035" Thick, Steel 82042D2B123810
- LENOX Band Saw Blade, 23 ft. 5" L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1857213
- LENOX Band Saw Blade, 9 ft. 7-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel 1865195
- LENOX Band Saw Blade, 6 ft. 1/2 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 85712D2B61840
- LENOX Band Saw Blade, 8 ft. 1-1/2 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel 1794028
- LENOX Band Saw Blade, 10 ft. 9-1/8 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 83423D2B103280
- LENOX Band Saw Blade, 14 ft. 11-1/2 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 34687D2B144560
- SUPERCUT 64.5-inch x 0.5-inch x 0.025 x 8-12 TPI Premium Bimetal Blade 501131
- SUPERCUT 72.625-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade 401073
- Lenox Power Saw Blades