Skip to Main Content
customer-service Help
Lenox

Band Saw Blade, 7 ft. 8 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel

Lenox Band Saw Blade,  7 ft. 8 in L,  1/2" W,  8/12 TPI,  0.025" Thick,  Steel 44711D2B72335
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$47.16
  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 7 ft. 8 in
See full product details
Orders over $75 ship free.
Total: $47.16

Lenox #44711D2B72335 Specifications

  • Primary Saw Application: Metal
  • Item: Band Saw Blade
  • Length: 7 ft. 8 in
  • Width: 1/2"
  • Teeth per Inch: 8/12
  • Thickness: 0.025"
  • Material: Steel
  • Tooth Type: Variable
  • Grade: Production
  • For Use With Saw Type: Band Saws
  • Application: Metalworking
  • For Use With: Band Saws
  • Blade Width: 1/2 in
  • Blade Material: Steel
  • Use Case: General/Maintenance
  • Tip Material: Bi-Metal
  • Blade Length: 92 in
  • Blade Series: Diemaster 2
  • For Material Thickness: 1/8 in to 1/4 in
  • Primary Material Application: General Purpose Metal Cutting
  • Cutting Edge Style: Variable
  • Blade Thickness: 0.025 in
  • For Material Width: 1/2 in to 3/4 in
  • Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
  • Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/2 in, Blade Length 92 in, Blade Thickness 0.025 in, Teeth per Inch 8/12, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 1/8 in to 1/4 in, For Material Width 1/2 in to 3/4 in, For Use With Saw Type Band Saws

Reviews of Lenox #44711D2B72335