Lenox
Band Saw Blade, 7 ft. 8 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel
- Zoro #: G7851341
- Mfr #: 52063D2B72335
Hover or click to zoom Tap to zoom
Key Features
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
$34.50
Subtotal: $34.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lenox #52063D2B72335 Specifications
- Zoro #: G7851341
- Mfr #: 52063D2B72335
- UPC #: 082472520637
- Item: Band Saw Blade
- Primary Saw Application: Metal
- Length: 7 ft. 8 in
- Width: 3/8"
- Teeth per Inch: 6
- Thickness: 0.035"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With Saw Type: Band Saws
- For Use With: Band Saws
- Application: Metalworking
- Blade Thickness: 0.035 in
- Cutting Edge Style: Hook
- Tip Material: Bi-Metal
- For Material Thickness: 1/4 in to 5/8 in
- Blade Length: 92 in
- Blade Width: 3/8 in
- Primary Material Application: General Purpose Metal Cutting
- Blade Material: Steel
- Blade Series: Diemaster 2
- Materials Cut: Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel
- For Material Width: 1 in to 2 in
- Use Case: General/Maintenance
- Blade Length Group: 7 ft to 7 ft 11 in (84 in to 95 in)
- Country of Origin (subject to change): United States
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 3/8 in, Blade Length 92 in, Blade Thickness 0.035 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #52063D2B72335
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LENOX Band Saw Blade, 7 ft. 9 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52065D2B72360
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 52064D2B72350
- LENOX Band Saw Blade, 7 ft. L, 3/8" W, 6 TPI, 0.035" Thick, Steel 34660D2B72135
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 6 TPI, 0.025" Thick, Steel 11153D2B72360
- LENOX Band Saw Blade, 8 ft. 5 in L, 1/2" W, 3 TPI, 0.035" Thick, Steel 86302D2B82565
- LENOX Band Saw Blade, 22 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1803056
- LENOX Band Saw Blade, 15 ft. 8" L 1945332
- LENOX Band Saw Blade, 9 ft. 11" x 3/4" x 0.035 1800401
- LENOX Saw Blade, HRX 32 10x2 5/8 .063 3/4 VPVR HRX31017CL32833
- SUPERCUT 175-inch x 1-inch x 0.035 x 2 TPI Carbon Tool Steel Blade 447972
- LENOX Band Saw Blade, 11 ft. 5 in L, 1/2" W, 4 TPI, 0.025" Thick, Steel 95887D2B113480
- Lenox Power Saw Blades