Lenox
Band Saw Blade, 7 ft. 9-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel
- Zoro #: G7863619
- Mfr #: 80205D2B72375
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Width: 1/2"
- Teeth per Inch: 18
- Thickness: 0.025"
- Material: Steel
- Tooth Type: Straight
- Grade: Production
- For Use With: Band Saws
$51.96
14% off
$44.49
Subtotal: $44.49
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LENOX Band Saw Blade, 7 ft. 4 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 47659D2B72235
- LENOX Band Saw Blade, 7 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 80200D2B72360
- LENOX Band Saw Blade, 7 ft. 8-1/2 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel 85127D2B72350
- LENOX Band Saw Blade, 9 ft. 11 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 15051D2B93025
- LENOX Band Saw Blade, 14 ft. 7 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal 82134D2B144445
- LENOX Band Saw Blade, 16 ft. 4 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 1840788
- LENOX Band Saw Blade, 4 ft. 6-1/2 in L, 1/2" W, 8/12 TPI, 0.025" Thick, Steel 72945D2B41385
- LENOX Band Saw Blade, 7 ft. 8-3/4 in L, 1/4" W, 10/14 TPI, 0.035" Thick, Steel 1773309
- LENOX Band Saw Blade, 16 ft. 3 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 89192D2B164955
- SUPERCUT 136-inch x 0.5-inch x 0.025 x 3 TPI Premium Gold Carbide Blade 726083
- SUPERCUT 82-inch x 0.1875-inch x 0.014 x 14 TPI Carbon Tool Steel Blade 300215
- Lenox Power Saw Blades