Lenox
Band Saw Blade, 7 ft. 9-1/2 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel
- Zoro #: G7863110
- Mfr #: 80003D2B72375
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 10/14
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Variable
$36.17
Subtotal: $36.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #80003D2B72375
- Zoro #G7863110
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-1/2 in |
Width | 1/4" |
Blade Width | 1/4 in |
Blade Length | 93-1/2 in |
For Material Width | 1/4 in to 1/2 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 10/14 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Variable |
Grade | Diemaster 2 |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
Application | Metalworking |
Use Case | General/Maintenance |
Blade Material | Steel |
Tip Material | Bi-Metal |
Primary Material Application | General Purpose Metal Cutting |
Blade Series | Diemaster 2 |
For Material Thickness | 0 in to 1/8 in |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 93-1/2 in, Blade Thickness 0.025 in, Teeth per Inch 10/14, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Variable, For Material Thickness 0 in to 1/8 in, For Material Width 1/4 in to 1/2 in
Reviews of Lenox #80003D2B72375
Explore more
- LENOX Band Saw Blade, 4 ft. 9-3/8 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1818245
- LENOX Band Saw Blade, 5 ft. 10 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 13871D2B51780
- LENOX Band Saw Blade, 6 ft. 11 in L, 1/4" W, 10/14 TPI, 0.025" Thick, Steel 1809096
- LENOX Band Saw Blade, 8 ft. 8-1/2 in L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1809145
- LENOX Band Saw Blade, 7 ft. 6-1/2 in L, 3/8" W, 10 TPI, 0.035" Thick, Steel 81106D2B72300
- LENOX Band Saw Blade, 5 ft. 10-1/2 in L, 3/8" W, 10/14 TPI, 0.025" Thick, Steel 81590D2B51790
- LENOX Band Saw Blade, 15 ft. 3 in L, 1/2" W, 4 TPI, 0.035" Thick, Steel 16939D2B154650
- LENOX Band Saw Blade, 19 ft. 4-3/4 in L, 1/2" W, 14 TPI, 0.025" Thick, Steel 1834625
- LENOX Band Saw Blade, 14 ft. L, 1/2" W, 14/18 TPI, 0.025" Thick, Steel 12829D2B144265
- MORSE Band Saw Blade, 9 ft. 6" L, 3/4" W, 5/8 TPI, 0.035" Thick, Bimetal ZWEFC58M42-9' 6
- SUPERCUT 105-inch x 0.75-inch x 0.032 x 18 TPI Carbon Tool Steel Blade 450316
- Lenox Band Saw Blades