Lenox
Band Saw Blade, 7 ft. 9-3/4 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel
- Zoro #: G7857075
- Mfr #: 71953D2B72380
Hover or click to zoom Tap to zoom
Key Features
- Primary Saw Application: Metal
- Item: Band Saw Blade
- Width: 1/4"
- Teeth per Inch: 6
- Thickness: 0.025"
- Material: Steel
- Package Quantity: 1
- Tooth Type: Straight
$34.45
Subtotal: $34.45
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lenox
- MFR #71953D2B72380
- Zoro #G7857075
- Country of OriginUnited States
- Category Band Saw Blades
Dimensions
Length | 7 ft. 9-3/4 in |
Width | 1/4" |
For Material Width | 1 in to 2 in |
Blade Width | 1/4 in |
Blade Length | 93-3/4 in |
Blade Length Group | 7 ft to 7 ft 11 in (84 in to 95 in) |
Details
Primary Saw Application | Metal |
Item | Band Saw Blade |
Teeth per Inch | 6 |
Thickness | 0.025" |
Material | Steel |
Package Quantity | 1 |
Tooth Type | Straight |
Grade | Diemaster 2 |
Application | Metalworking |
For Use With | Band Saws |
For Use With Saw Type | Band Saws |
For Material Thickness | 1/4 in to 5/8 in |
Blade Series | Diemaster 2 |
Materials Cut | Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel |
Cutting Edge Style | Hook |
Tip Material | Bi-Metal |
Blade Material | Steel |
Primary Material Application | General Purpose Metal Cutting |
Description
Band Saw Blade, Primary Material Application General Purpose Metal Cutting, Materials Cut Aluminum, Carbon Steel, Soft Metal, Stainless Steel, Tool Steel, Tool Brand Lenox, Blade Series Diemaster 2, Use Case General/Maintenance, Blade Width 1/4 in, Blade Length 93-3/4 in, Blade Thickness 0.025 in, Teeth per Inch 6, Tip Material Bi-Metal, Blade Material Steel, Cutting Edge Style Hook, For Material Thickness 1/4 in to 5/8 in, For Material Width 1 in to 2 in, For Use With Saw Type Band Saws
Reviews of Lenox #71953D2B72380
Explore more
- LENOX Band Saw Blade, 12 ft. 10 in L, 1/4" W, 6 TPI, 0.025" Thick, Steel 51586D2B123910
- LENOX Band Saw Blade, 29 ft. L, 2" W, 3/4 TPI, 0.063" Thick, Steel 1793274
- LENOX Band Saw Blade, 13 ft. 6" L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal 39414CLB134115
- LENOX Band Saw Blade, 13 ft. 11-1/2" L, 1" W, 4/6 TPI, 0.035" Thick, Steel 1842810
- LENOX Band Saw Blade, 3 ft. 8-7/8 in L, 1/4" W, 14/18 TPI, 0.025" Thick, Steel 72816D2B31140
- LENOX Band Saw Blade, 5 ft. 6 in L, 1/2" W, 10/14 TPI, 0.025" Thick, Steel 62684D2B51675
- LENOX Band Saw Blade, 13 ft. 11 in L, 3/8" W, 6 TPI, 0.035" Thick, Steel 1869400
- LENOX Band Saw Blade, 11 ft. 1 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 76041D2B113380
- LENOX Band Saw Blade, 8 ft. 3 in L, 1/4" W, 6 TPI, 0.035" Thick, Steel 1785914
- MORSE Band Saw Blade, 7 ft. 8-1/2 in L, 1/4" W, 10 TPI, 0.025" Thick, Carbon Steel ZHEAR10 -7'8-1/2
- SUPERCUT 96.5-inch x 0.375-inch x 0.025 x 4 TPI Carbon Tool Steel Blade 432435
- Lenox Power Saw Blades